Shop KRYLON INDUSTRIAL

Spray Paint, Red, Flat, Solvent, 15 oz

  • Mfr # K00699008
  • Zoro # G208232170

product price: 
$
10.89
/ea

Key Features

Color
Red
Net Weight
15 oz
Coverage
30 to 35 sq ft
Base Type
Solvent
Dry Time
30 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K00699008
Zoro #
G208232170
UPC #
724504006992
Country of Origin
United States

Dimensions

Container Size
15 oz

Details

Item
Spray Paint
Color
Red
Net Weight
15 oz
Sheen
Flat
Coverage
30 to 35 sq ft
Base Type
Solvent
Dry Time
30 min
VOC Content
65
Exposure Conditions
Exterior, Interior
Resin Type
Acrylic Alkyd Enamel
Standards
VOC and MIR Compliant
Dry Time Tack Free
60 min
Compatible Surface Material
Aluminum, Metal, Steel
Finish Texture
No Texture
UV Resistant
No
Container Type
Can
Heat Resistant
Yes
Reflective
No
Paint Dispensing Style
Upright
Resistance Properties
Corrosion Resistant, Rust Resistant
Sub Brand
Tough Coat Advanced
Flammability
Flammable
VOC Content Weight Percentage
43.28 %
Maximum Application Temperature
75 Degrees F
Coating Application
Rust Barrier
Dry Time to Recoat
24 hr
VOC Compliant
Yes
Minimum Application Temperature
55 Degrees F
Shelf Life
60 mo
Maximum Temperature Resistance
300 Degrees F
Opacity
100 %
Surface Texture
Smooth
Series Number
Tough Coat Advanced
Use Location
Exterior, Interior
Coverage Area
30 to 35 sq ft

Description

Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness Not Applicable, Maximum Wet Film Thickness Not Applicable, Coating Application Rust Barrier, Color Family Red, Compatible Surface Material Aluminum, Metal, Steel, Sheen Flat, Finish Texture No Texture, Resin Type Acrylic Alkyd Enamel, Color Red, Container Size 15 oz, Coverage Area 30 to 35 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Tough Coat Advanced, Container Type Can

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.