Shop BAND-IT
See all product information
Create Account
Band Ties, 1/4"W, DimpleLock, 2.75"OD, PK100
- Mfr # JU3568
- Zoro # G208232538
product price:Â
$
200.99
/pk of 100, $2.01/ea
Free Shipping & Returns
Key Features
Type
Band Clamp
Band Material
Stainless Steel
Features
The Tie-Lok Preformed Tie Was Previously Referred to as the Universal Clamp and is not Recommended for Clamping Hose Fittings
Series
Tie-Lok
Compatible Install Tool
A92079, IT-1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JU3568
- Zoro #
- G208232538
- UPC #
- 662682003962
- Country of Origin
- United States
Dimensions
- Band Thickness
- 0.015 in
- For Minimum Outside Diameter
- 1/4 in
- Band Width
- 1/4 in
- Clamp Maximum Inside Diameter
- 3 in
- For Maximum Outside Diameter
- 2 3/4 in
- Fits Chest Size
- The Tie-Lok Preformed Tie Was Previously Referred to as the Universal Clamp and is not Recommended for Clamping Hose Fittings
Details
- Item
- Band Ties
- Type
- Band Clamp
- Band Material
- Stainless Steel
- Features
- The Tie-Lok Preformed Tie Was Previously Referred to as the Universal Clamp and is not Recommended for Clamping Hose Fittings
- Series
- Tie-Lok
- Compatible Install Tool
- A92079, IT-1000
- Buckle Material
- Stainless Steel
- Clamp Type
- Band Clamp
- Reusable Clamp
- No
- Resistance Properties
- Corrosion Resistant
- Band Clamp Type
- Dimple Lock
- Band Material Grade
- 304
- For Use On
- Hose Sleeving
- Band Wrapping
- Single Wrapped
- Buckle Material Grade
- 304
Description
Band Ties, Band Clamp Type Dimple Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.015 in, Band Width 1/4 in, Band Wrapping Single Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 3/4 in, For Minimum Outside Diameter 1/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 3 in, Clamp Type Band Clamp, For Use On Hose Sleeving, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.