Shop RINGERS GLOVES

Abrasion/Impact Gloves, Nylon Spandex, , DGX Texture-Sandy Palm, Knitwrist, Black, XS ( 6 ), 1 PR

  • Mfr # R-840VP

  • Zoro # G208238332


product price: 
$
14.99
/pr

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
DGX Texture-Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-840VP
Zoro #
G208238332
UPC #
20076490626215
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS ( 6 )
Glove Length
9.37 in
Thickness
15 ga
Size - Numeric
6
Size- Alpha
XS
Size- Numeric
6

Details

Item
Abrasion/Impact Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
DGX Texture-Sandy
ANSI/ISEA Abrasion Level
4
Series
Ringers(R) R840
Knit Material
Nylon
Cuff Style
Knitwrist
Glove Materials
Nylon Spandex
ANSI/ISEA Impact Level
1
Glove Construction
Knit
Finger Coverage
Full Finger
ANSI/ISEA Needlestick Level - Palm
2
Maximum Temperature
212 Degrees F
Double-Dipped
No
Glove Coating Color
Black, Green Yellow
EN 388 Rating
4131AP
Lint-Free
No
Sold As
Pair
Knit Material Color
Black
Insulated
No
Base Coating Material
Nitrile
Touchscreen Compatible
No
Silicone-Free
Yes
Reversible
No
Cuff Color
Gray
Pairs per Package
4
Knuckle Protection Material
TPR
Glove Lining Material
Nylon, Spandex
Palm Type
Coated
EN 388 Impact Rated
Yes
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Impact Protection Style
Low-Profile
Standards
ANSI ABR 4, ANSI Cut A1, ANSI/ISEA 138-1, Category III, CE Number, Dermatologically Tested, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN407:2020, Food Contact
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Latex-Free
Yes
Hem Style
Finished
Surface Resistivity
3.03 x 10^12 ohm/sq
ANSI/ISEA Puncture Level
2
Glove Features
Reinforced Thumb Crotch
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A4
Reflective Backing
No
ANSI/ISEA Impact Force
1 N
Glove Styles
Seamless Knit
Base Coating Coverage
Palm and Fingers
Task and Chore Glove Style
Seamless Knit
Palm Style
Single Layer
ANSI/ISEA Puncture Force
56 N
EN 407 Contact Heat Level
15 sec

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force 1 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable, EN 388 Rating 4131AP, Glove Insulation Weight Not Applicable

Ratings & reviews