This item is Discontinued.

Brady Label, 1 1/4 in W, White M6-25-717

This item is Discontinued.

Brady

Label, 1 1/4 in W, White (Discontinued)

Mfr # M6-25-717
Zoro # G208260807
UPC # 888434596920
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M6-25-717
Zoro #
G208260807
UPC #
888434596920
Country of Origin
United States

Dimensions

Label Thickness
0.0042 in
Label Width
1 1/4 in
Label Height
1/4 in
Roll Width
1 1/4 in
Label Size (HxW) - Circuit Board Labels
1/4 in x 1 1/4 in
Roll Size (WxL) - Circuit Board Labels
1 1/4 in

Details

Item
Pre-Cut Label Stock Roll
Application
Circuit Board Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Label Material
Polyimide
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Water-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant
Adhesive Properties
Permanent Adhesive, Static Dissipative Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
750
Includes
Roll of 750 Labels
Standards
ANSI/ESD S541-2008, MIL-STD-202G, Method 215K, UL 969
Inkjet Printable
No
For Print Method
Thermal Transfer
Labels per Row
1
Secondary Label Included
Secondary Label Not Included
Adhesive Material
Acrylic
Material Properties
Heat Resistant, Permanent Adhesive
Compatible Mfr Part Number
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Minimum Service Temperature
-94 Degrees F
Preprinted Images
None
Maximum Service Temperature
572 Degrees F
Product Type
Pre-Cut Label Stock Roll
Recommended Ribbon
M61-R6010, M7-R6000
Material Series
B-717
Label Shape
Rectangle
Preprinted Text
No Legend
Label Color & Finish - Circuit Board Labels
White ( Gloss )

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews