Label, Silver, Labels/Roll: 250

  • Mfr # M7-30-435
  • Zoro # G208260975
product price: 
$
66.39
/ea

Key Features

Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Silver
Printer Series Compatibility
M710
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M7-30-435
Zoro #
G208260975
UPC #
888434588055
Country of Origin
United States

Dimensions

Roll Length
3/4 in
Label Thickness
0.003 in
Roll Width
3/4 in
Label Width
3/4 in
Label Height
3/4 in
Core Diameter
1 in

Details

Item
Pre-Cut Label Stock Roll
Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Silver
Printer Series Compatibility
M710
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
250
Includes
Roll of 250 Labels
Standards
AGA Approved, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Color
Silver
Maximum Service Temperature
266 Degrees F
Minimum Service Temperature
-94 Degrees F
Labels per Row
1
Label Shape
Rectangle
Recommended Ribbon
M7-R6000
Preprinted Text
No Legend
Inkjet Printable
No
Compatible Mfr Part Number
M710
Secondary Label Included
Secondary Label Not Included
Material Series
B-435A
Material Properties
Halogen-Free, Metal Detectable
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Product Type
Pre-Cut Label Stock Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number M710, Label Color Silver, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 3/4 in, Labels per Roll 250, Printer Series Compatibility M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-435A

Ratings & reviews