Shop BOSCH

Angle Grinder, 4-1/2 in Dia, 11,000 RPM

  • Mfr # GWS10-450

  • Zoro # G208273845


product price: 
$
105.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Switch Type
Slide
Voltage
120V AC
Includes
Anti-Vibration Auxiliary Handle, Flange Kit, GWS10-450 4-1/2 In. Ergonomic Angle Grinder, Spanner Wrench, Wheel Guard
Number of Pieces
5
Material Application
Heavy Weld Beads, Metal, Stainless Steel, Steel, Steel Casting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GWS10-450
Zoro #
G208273845
UPC #
000346661941
Country of Origin
China
Item
Angle Grinder
Switch Type
Slide
Voltage
120V AC
Includes
Anti-Vibration Auxiliary Handle, Flange Kit, GWS10-450 4-1/2 In. Ergonomic Angle Grinder, Spanner Wrench, Wheel Guard
Number of Pieces
5
Material Application
Heavy Weld Beads, Metal, Stainless Steel, Steel, Steel Casting
Brushless Motor
No
Lock-On Switch
Yes
Max. Speed
11,000 RPM
Standards
CSA Certified
Minimum Speed
11,000 RPM
Series
GWS10
For Wheel Type
Type 1A
Application
Cutting and Tuckpointing, Grinding and Milling
Current
10 A
Features
Directed Air Flow, Double-Sealed Gear Housing, Epoxy-Coated Field Windings, Ergonomic, Powerful Grinder Design, Service Minder Brushes, Spiral Bevel Gears, Ultra Compact Powerful Motor, Updated Gearhead Mounting Collar
Duty
Heavy Duty
Power Source
Corded
Accessory Free Tool Change
Yes
Tool Weight
4.5 lb
Safety Features
Adjustable Guard, Anti-Vibration Technology, Lock-Off Switch, Lock-On Switch
Anti-Vibration Technology
Yes
Guard Adjustment
Tooled Adjustable
Head Type
Standard Head
Lock-Off Switch
Yes
Plug Type Compatibility
United States
Kit Contents
(1) Anti-Vibration Auxiliary Handle, (1) Flange Kit, (1) GWS10-450 4-1/2 In. Ergonomic Angle Grinder, (1) Spanner Wrench, (1) Wheel Guard
Grip Style
Barrel Grip
Switch Location
Side
Case Included
No
Housing Material
Plastic
Number of Speed Settings
1
Maximum Speed
11,000 RPM
Handle Type
Barrel Grip
Brake Type
Electronic
For Workpiece Material
Heavy Weld Beads, Metal, Stainless Steel, Steel, Steel Casting
Tool Series
GWS10
Power Source - TS Only
Corded
Power Source - old
Corded

Description

The BOSCH - GWS10-450 is an Angle Grinder designed for multiple tasks based on user need, which may include cutting or grinding. Utilized for materials such as metal, stainless steel, steel casting, and substantial weld beads, this tool includes both a lock-off and lock-on switch for continuous use. The auxiliary handle of this tool features anti-vibration technology and the device also includes a directed air flow system for efficient functioning. This tool requires a power cord and operates at 120V AC with a current of 10 A.

Key Features:

  • The grinder is user-friendly with its Lock-Off and Lock-On switches.
  • The grinder is equipped with an Adjustable Guard feature.
  • This Angle Grinder, equipped with a motor, offers a maximum speed of 11,000 RPM.
  • It includes a 6-foot power cord.
  • Epoxy-Coated Field Windings and Spiral Bevel Gears contribute to durability and performance.
  • The grinder comes with a barrel grip.
  • Along with the Angle Grinder, there is an Anti-Vibration Auxiliary Handle, Flange Kit, Spanner Wrench, and Wheel Guard included.
  • The grinder has a total length of 11 1/8 inches and weighs 4.5 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.