
Freedom83 Shelter, 10' W x 10' L, TAA Compliant, Gray Aluminum Frame, Black Vinyl Top
Mfr # F83KUV10BK
Zoro # G208621356
product price:Â $2,623.99
/ea
Free Shipping & Returns
Key Features
Length
10 ft
Width
10 ft
Height
11 ft 2 in
Color
Black
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F83KUV10BK
Zoro #
G208621356
UPC #
-
Country of Origin
United States
Dimensions
Length
10 ft
Width
10 ft
Height
11 ft 2 in
Overall Height
11 ft 2 in
Details
Item
Freedom83 Shelter
Color
Black
Material
Vinyl
Roof Design
Non Vented
Standards
Fire Resistant Certified to meet California State Fire Marshal Title 19 and NFPA 701 Standards
Frame Material
Aluminum
Includes
Vinyl Top, Folding Frame and Cover Bag
Description
The Freedom83 is the culmination of four decades of experience and American ingenuity. Assembled in California with top-quality, U.S. made materials, this canopy features a durable, high-gloss vinyl top with heat welded seams delivering advanced protection against water and leaks. This canopy is TAA compliant making it ideal for first responders, military, and industrial safety applications. Backed by the E-Z UP True Lifetime Warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.