Regulator, 2", NPT, Lead Free
Mfr # 0009465
Zoro # G2088252
product price:Â $1,692.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Watts
Application
Commercial Use, Industrial Use, Residential Use
For Use With Mfr. Model Number
LF25AUB-Z3
Standards
BAA Compliant
Outlet Connection Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0009465
Zoro #
G2088252
UPC #
-
Country of Origin
United States
Dimensions
Outlet Connection Size
2 in
Inlet Connection Size
2 in
Overall Width
4 3/4 in
Overall Height
13 11/16 in
Details
Fits Brand
Watts
Application
Commercial Use, Industrial Use, Residential Use
Item
Pressure Reducing Valve
For Use With Mfr. Model Number
LF25AUB-Z3
Standards
BAA Compliant
Outlet Connection Gender
Female
Disc Material
EPDM
Outlet Connection Type
NPT
Fluid Temperature - Maximum
180 Degrees F
Includes Strainer
Strainer Included
Operating Pressure - Maximum
300 psi
Inlet Connection Gender
Female
Seat Material
Stainless Steel
Valve Type
Pressure Reducing
Body Material
Copper Silicon Alloy
NSF Certifications for Food and Drinking Water
NSF 61G
Factory Set Pressure
50 psi
Inlet Connection Type
NPT
For Media
Water
Description
Regulator, 2 In., NPT, Lead Free, Pressure Reducing Valve, For Use With Mfr. Model Number LF25AUB-Z3, Fits Brand Watts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.