Men's Oxford Shoe, 9 1/2, Leather Upper, Steel Toe, Oxford H, Brown, FS2600

  • Mfr # FS2600

  • Zoro # G2091358


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2600
Zoro #
G2091358
UPC #
690774340718
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
9 1/2
Heel Height
1/2 in
Height
Oxford
Width
EEE
Size (PRINT)
9 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Footwear Sole Pattern
Textured
Style Number
FS2600
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Standards
ASTM F2413
Insulated
No
Max. Heat Rating
100 Degrees F
Conductive
No
Midsole Material
EVA
Puncture Resistant Insole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
Yes
Toe Shape
Round
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Insulation Type
None
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Waterproof Type
None
Completely Non Metallic
No
Removable Insole
Yes
Predominant Footwear Color
Brown
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Insole System
Removable EVA Cushion Insert with Comfort Heel Gel
Liner Material
Microfiber
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Flat Heel
Series
FS2600
Slip Resistant
Yes
Heat Resistant
No
Toe Cap Material
Steel
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.65
Insole Technology
Comfort Heel, Cushioned Footbed, Removable
Insole Material
EVA, Gel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Cemented
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Flat Heel
Style Family
Oxford Shoe
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Microfiber
Insole Material (PRINT)
EVA, Gel
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number FS2600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.