Men's Oxford Shoe, 8 1/2, Leather Upper, Steel Toe, Oxford H, Brown, FS2600

  • Mfr # FS2600

  • Zoro # G2091376


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2600
Zoro #
G2091376
UPC #
690774340695
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
8 1/2
Height
Oxford
Heel Height
1/2 in
Width
EEE
Size (PRINT)
8 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Toe Shape
Round
Waterproof Type
None
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Static Dissipative
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Metatarsal System
No
Standards
ASTM F2413
Upper Material Description
Leather
Conductive
No
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Upper Boot Material
All Leather
Liner Material
Microfiber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
FS2600
Insulated
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Insole System
Removable EVA Cushion Insert with Comfort Heel Gel
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series
FS2600
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Insole Material
EVA, Gel
Insole Technology
Comfort Heel, Cushioned Footbed, Removable
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Wet
0.65
Heel Definition
Flat Heel
Toe Cap Material
Steel
Style Family
Oxford Shoe
Closure
Lace Up
Construction
Cemented
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Microfiber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA, Gel
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number FS2600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.