3/8 inch Drive Socket, 6 pt, 15/16 inch, 637222.9375

  • Mfr # 637222 15/16

  • Zoro # G209573067


product price:  $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Size
15/16 in
Overall Length
31 mm
Number of Points
6
Socket Type
Standard
Drive Output End Diameter
32 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
637222 15/16
Zoro #
G209573067
UPC #
4062406311292
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
15/16 in
Overall Length
31 mm
Drive Output End Diameter
32 mm
Width Across Flats
15/16 in

Details

Item
Socket
Number of Points
6
Socket Type
Standard

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in Width across flats: 15/16 in dia drive output end: 32 mm Length: 31 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.