3/8 inch Drive Socket, 6 pt, 9/16 inch, 637222.5625

  • Mfr # 637222 9/16

  • Zoro # G209573081


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Size
9/16 in
Number of Points
6
Socket Type
Standard
Width Across Flats
9/16 in
Drive Output End Diameter
20.2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
637222 9/16
Zoro #
G209573081
UPC #
4062406311230
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
9/16 in
Overall Length
27 mm
Width Across Flats
9/16 in
Drive Output End Diameter
20.2 mm

Details

Item
Socket
Number of Points
6
Socket Type
Standard

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in Width across flats: 9/16 in dia drive output end: 20.2 mm Length: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.