Shop PROTO
See all product information
Create Account
1/2 in Drive Impact Socket Sets, SAE, 19 pcs
- Mfr # J74116KV
- Zoro # G209575641
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Number of Pieces
19
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J74116KV
- Zoro #
- G209575641
- UPC #
- 662679196103
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Container Width
- 5 in
- Container Length
- 16 in
- Container Height
- 3 1/2 in
- Socket Size Range
- 3/8 in to 1 1/2 in
- Deep Socket Style/Size
- Deep 6-Point: 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
- Socket Size
- 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
- Deep Socket Size
- 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
- Socket Depth
- Deep
Description
Impact Socket Sets, Standard Socket Count/Style None, Deep Socket Count/Style (19) 6-Point, Deep Socket Style/Size Deep 6-Point: 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Impact, Drive Size 1/2 in, SAE, 6-Point, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.