
Men's Carbon Nano-Fiber Toe FOUNDATION CN PR, MENS PR, Black, 11, Medium, A7400
Mfr # A7400-11M
Zoro # G209756347
product price:Â $115.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Style Number
A7400
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A7400-11M
Zoro #
G209756347
UPC #
617420139243
Country of Origin
China
Dimensions
Size
11
Footwear Width
Medium
Details
Item
FOUNDATION CN PR, MENS PR
Toe Type
Carbon Nano-Fiber
Gender
Men's
Color
Black
Style Number
A7400
Waterproof
Yes
Midsole Material
PU
Outsole Material
PU
Upper Material
Leather
Footwear Closure Type
Lace
Liner Material
Textile
Insulated
No
Standards
IC EH SR PR
Insole Material
PU Foam
Description
Size 11 FOUNDATION CN PR, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.