Spill Containment Berm, 10 ft. W x 10 ft. L, 748 Gallon Spill Capacity, Includes L Bracket, Black

  • Mfr # BD-1010-AL-L-C

  • Zoro # G2099959


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
10 ft
Length
10 ft
Height
12 in
Dimensions
10 ft W x 10 ft L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BD-1010-AL-L-C
Zoro #
G2099959
UPC #
-
Country of Origin
United States

Dimensions

Width
10 ft
Length
10 ft
Height
12 in
Dimensions
10 ft W x 10 ft L
Bottom Inside Lengths
10 ft
Material Thickness
40 mil
Bottom Inside Dimensions
10 ft W x 10 ft L
Bottom Inside Widths
10 ft

Details

Item
Collapsible Containment Berm
Color
Black
Material
EnDuraLine 40
Includes
L Bracket
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Spill Capacity, gal.
748 gal
Spill Capacity
748 gal
Supports SPCC Compliance
Yes
Product Type
Containment Berm
Supports EPA Compliance
40 CFR 264.175
Indoor/Outdoor Use
Indoor, Outdoor
Sidewall Support Material
Aluminum
Includes Wellhead Hood
No
Manufacturer Warranty
1 yr
Shape
Square
Sidewall Type
L Bracket
Recycled Content (%)
No Recycled Content
Supports NPDES Compliance
Yes

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Bottom Inside Dimensions 10 ft W x 10 ft L, Bottom Inside Length 10 ft, Bottom Inside Width 10 ft, Color Black, Dimensions 10 ft W x 10 ft L, Height 12 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 10 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.