Mechanics Gloves, Synthetic Leather Palm, Neoprene Padding, Hook-and-Loop Closure, Gray, 2XL, 1 PR

  • Mfr # EXO2-MWR-06-XXL

  • Zoro # G2100397


product price:  $12.65
/pr

Key Features

Color
Black/Gray
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Water Repellant Synthetic Leather
Application
Mechanical, Utility, General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXO2-MWR-06-XXL
Zoro #
G2100397
UPC #
696511821762
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Hook-and-Loop
Palm Material
Water Repellant Synthetic Leather
Application
Mechanical, Utility, General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388 3121; CE Rated
Finger Style
Full
Knuckle Padding Material
Neoprene
Back Material
Spandex, Neoprene
Lining
Terry Cloth
Cuff
Adjustable
Closure Type
hook-and-loop
Stitching Material
Nylon
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
2
Glove Hand Style
Left and Right
EN 388 Rating
3121
Windproof
No
Includes Pull Strap
Yes
Silicone-Free
No
Glove Back Material
Polyester
Impact Protection Coverage
Knuckles
Low-Profile Impact Protection
No
Includes ID Panel
No
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Cut Load
138 g
Palm Style
Single Layer
EN 388 Impact Rated
No
Glove Liner Material
Unlined
Water Resistant
Yes
Reflective Backing
No
Includes Heat Pack Pocket
No
ANSI/ISEA Puncture Force
50 N
Includes Padded Palm
No
Anti-Static
No
Glove Materials
Polyester
Includes Pinch Point Protection
No
Glove Construction
Cut and Sewn
Includes Keypad Nib
No
ANSI/ISEA Abrasion Cycles
889
Series
EXO
Includes Red Palm
No
Touchscreen Compatible
No
Brand and Series
Ironclad EXO-MWR
Rope Channel Reinforcement
No
Touchscreen Nib
No
Glove Features
Pull Strap
Includes Double Palm
No
Thumb Sweat Wipe
Yes
Latex-Free
Yes
Knuckle Protection Material
Neoprene
High-Visibility
No
Glove Back Color
Gray
Oil-Resistant
Yes
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Gray, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products