Welding Rod, PP, 5/32 In, Black, PK36
Mfr # 900-12502
Zoro # G2102572
product price:Â $21.15
/pk 36, $0.59/eaKey Features
Length
48 in
For Material Thickness
Up to 1/4 in
Container Size
1 lb
Diameter
5/32 in
Temperature Range
550 Degrees to 625 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
900-12502
Zoro #
G2102572
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
For Material Thickness
Up to 1/4 in
Container Size
1 lb
Diameter
5/32 in
Overall Diameter
5/32 in
Overall Length
48 in
For Maximum Material Thickness
1/4 in
Details
Item
Plastic Welding Rod
Material
Polypropylene
Color
Black
Temperature Range
550 Degrees to 625 Degrees F
Weight
1 lb
Minimum Operating Temperature
550 Degrees F
Material Grade
Standard
Polymer Type
Polypropylene
Process
Plastic Welding
Rod Shape
Round
Series
900-12
Maximum Operating Temperature
625 Degrees F
Standards
Not Rated
Description
Plastic Welding Rod, Material Polypropylene, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 48 in, Color Black, Weight 1 lb, For Maximum Material Thickness 1/4 in, Minimum Operating Temperature 550 Degrees F, Maximum Operating Temperature 625 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polypropylene, Series 900-12, Standards Not Rated, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.