Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK

  • Mfr # U51690.013.0075

  • Zoro # G2107799


product price:  $4.79
/pk 100, $0.05/ea

Key Features

Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Fastener Length
3/4 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U51690.013.0075
Zoro #
G2107799
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
3/4 in
Drive Size
#2
Head Height
0.128 in
Head Dia.
0.238 in to 0.262 in
Maximum Head Width
17/64 in
Thread Size
#6
Minimum Head Width
15/64 in
Head Width
0.262 in
Maximum Head Height
1/8 in
For Maximum Material Thickness
3/8 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Meets/Exceeds
ASME B18.6.3
Application
Thread Forming Tapping Screw Type AB
Head Angle (Deg.)
82
Dimensional Standards
ASME B18.6.3
Maximum Head Angle
82 Degrees
Type
Sheet Metal Screw
Point Type
AB
For Use in Systems
Thread Forming Tapping Screw Type AB
Pack Size
Small
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 3/4 in, Head Width 0.262 in, Head Height 0.128 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 3/8 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width 15/64 in, Maximum Head Height 1/8 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.