Black Nylon 6/6 Nylon Sheet 24 in L x 12 in W x 0.1875 in Thick

  • Mfr # PS-NYLB-227

  • Zoro # G2107874


product price:  $50.49
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
0.1875 in
Plastic Width
12 in
Plastic Length
24 in
Plastic Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-NYLB-227
Zoro #
G2107874
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.1875 in
Plastic Width
12 in
Plastic Length
24 in
Length Tolerance
+0.125 in /-0.000 in
Width Tolerance
+0.125 in /-0.000 in
Plastic Width Tolerance
+0.125/-0.000 in
Plastic Length Tolerance
+0.125/-0.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Black
Plastic Properties
UV Tolerant, Wear Material
Operating Temp. Range
-40 Degrees to 210 Degrees F
Plastic Grouping
Sheet Stock
Material Color Family
Black
Thickness Tolerance
+0.025 in /-0.000 in
Material Type
Standard Grade
Tensile Strength
12,500 psi
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Friction Coefficient
0.2
Maximum Temperature
220 Degrees F
Plastic Thickness Tolerance
+0.025/-0.000 in
Impact Strength Rating
Poor
UV Resistant
No
Water Absorption Rating
Poor
Impact Strength
0.5 ft-lb/in
Machinability
100 %
Temperature Range
-40 Degrees to 220 Degrees F
Tensile Strength Rating
Excellent
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell M85
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Material
Nylon 6/6
Wear Factor
Excellent
Water Absorption
0.3 %
Grade
MDS-Filled
Shape
Rectangle
Backing Type
No Backing
Plastic Density
0.041 lb/cu in
Standards
Not Rated
Product Type
Plastic Sheet
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Weight
3.72 lb
Elongation
5 %
Flexural Modulus
2,200 MPa
Shore Hardness
90 Shore D
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRM
FDA Compliance
Not FDA Compliant
Dielectric Strength
25 kV/mm
UV-Resistant
Not UV-Resistant
Filler Material
MDS

Description

Nylon Sheet, Nylon 6/6, Grade MDS-Filled, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Temperature Range -40 Degrees to 220 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.