Men's Athletic Shoe, Nylon Upper, Polyurethane Outsole, Black/Blue, 10
Mfr # TB1A1HRU001
Zoro # G210936783
product price:Â $98.95
/pr
Free Shipping & Returns
Key Features
Electrical Hazard Rated
Yes
Size
10
Outsole Material
Polyurethane
Waterproof
No
Metatarsal Guard
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TB1A1HRU001
Zoro #
G210936783
UPC #
197064521074
Country of Origin
Cambodia
Dimensions
Size
10
Width
M
Size (PRINT)
10
Overall Height
4 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Blue, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10, Static Dissipative No, Style Number TB1AIHRU, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.