
SPZ612 Metric V-Belt, 612 mm Outside Length, 10 mm Top Width, 8 mm Thickness
Mfr # SPZ612
Zoro # G211097544
product price:Â $7.75
/ea
Sold in multiples of 2 for $15.50
Key Features
V-Belt Type
Metric; Deep Wedge
V-Belt Section
SPZ
Industry Number
SPZ612
Top Width
10 mm
Thickness
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SPZ612
Zoro #
G211097544
UPC #
746041013516
Country of Origin
China
Dimensions
Top Width
10 mm
Thickness
8 mm
Outside Length
612 mm
Details
Item
Metric V-Belt
V-Belt Type
Metric; Deep Wedge
V-Belt Section
SPZ
Industry Number
SPZ612
Material
Styrene Butadiene Rubber
Temp. Range
-30 C to 80 C
Standards
ISO 4184
For Use With
General Industry;Agriculture
Core Cord
Polyester
Cover Material
Cotton/Polyester Blend
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.