
85 in Outside Length, 0.38 in Top Width, 0.31 in Thickness, 9 Ribs
Mfr # 9/3VX850
Zoro # G211099135
product price:Â $337.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
3VX
Number of Ribs
9
Top Width
0.38 in
Thickness
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9/3VX850
Zoro #
G211099135
UPC #
746041087524
Country of Origin
Korea, Republic of
Dimensions
Top Width
0.38 in
Thickness
0.31 in
Outside Length
85 in
Details
V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
3VX
Number of Ribs
9
Material
Chloroprene
Temp. Range
-30 C to 90 C
Standards
ARPM Standard IP-22
For Use With
General Industry;Agriculture;HVAC Equipment;Lawn & Garden
Core Cord
Polyester
Cover Material
Fabric/Neoprene
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.