Door Roller, 7 1/2 In., Dia. 2 In., PK4
Mfr # RMSBL2197
Zoro # G2113955
product price:Â $76.99
/pk 4, $19.25/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel, Polyethylene
Type
Bearingless
Construction
For Harsh Conditions, Stainless Steel With UHMW Polyethylene Tire
Length (In.)
9"
Shaft Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RMSBL2197
Zoro #
G2113955
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
9"
Shaft Length
9 in
Roller Width/Dia. (In.)
2 in
Wheel Diameter
2 in
Shaft Diameter
7/16 in
For Track Size - Maximum
2 in
Overall Length
9 in
Wheel Width
1/2 in
Details
Item
Garage Door Roller
Material
Stainless Steel, Polyethylene
Type
Bearingless
Construction
For Harsh Conditions, Stainless Steel With UHMW Polyethylene Tire
Number of Wheels
1
For Use With
Fits 2" Overhead Garage Door Track
Shaft Material
Stainless Steel
Includes Bearings
Bearings Not Included
Wheel Material
Polyethylene
Count
4
Resistance Properties
Corrosion Resistant
Product Type
Roller
Description
Garage Door Roller, Bearingless, Stainless Steel, Length 7 In., Dia. 2 In., Number of Wheels 1, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.