LED Lovely Bug Light Pro-Pack 9W Replaces 60W Lightbulbs, Amber, Deters Insects, 24PK

  • Mfr # 801990

  • Zoro # G211525436


product price:  $243.99
/pk 24, $10.17/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
9W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
801990
Zoro #
G211525436
UPC #
-
Country of Origin
China

Details

Voltage
120V
Watts
9W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Rated Life
20,000 hr
Light Technology
LED
Bulb Primary Application
Street Lights, Outdoor Lighting, Event Lighting, Outdoor Flood Lights
Shatter-Resistant
Yes
Bulb Operating Temp. Range
-20 to 60 Degrees C
Bulb Start Type
Instant-on
Includes
LED Lightbulb (24)
Rough Service
Yes
Color
Amber
Features
May reduce Bug Presence, Light Pollution
Bulb Minimum Starting Temperature
-20 Degrees C

Description

From the land of 10, 000 lakes and even more bugs! The 9W Miracle LED original lovely glow bug light combines time-tested bug light design with our cutting edge LED technology. The proven mellow yellow light spectrum, almost zero heat, and no UV all work together to light up your porch, patio or deck without attracting bugs or other pests! perfect for busy suburbs or secluded cabins alike. Fully light your entryways, high peaks and porches for pennies a year and bring safety to your yard! Bugs and their primary food sources love heat and UV light. Get huge energy savings replacing all your outside bulbs with this 9W Miracle LED up to $66 a year off your energy bill by replacing just one incandescent bulb. Technical specifications: 2000 Kelvin color temperature; standard E26 medium household base; 20, 000 hour estimated lifespan; $0. 84 estimated annual energy cost; U. L. Listed.


  • •Produces virtually no heat - does not attract bugs or moths
  • •Specially designed yellow colored light with no UV is invisible to bugs but pleasing to humans - wide angle bulb lights up a bigger area than other bulbs
  • •Save up to $49 per year replacing 60W incandescent
  • •For your patio, deck, or cabin - looks great in coach light and outdoor wall lights
  • •Light up your driveway or yard and bring safety to your home for just pennies a year

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.