Cast Iron 1/2 HP Centrifugal Pump 115/230V

  • Mfr # 100MC1C4E0

  • Zoro # G2117543


product price:  $988.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1/2 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100MC1C4E0
Zoro #
G2117543
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Length
19 7/8 in
Width
8 1/2 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
1/16 in
Height
10 3/4 in
Overall Width
8.5 in
Overall Height
10.7 in
Overall Length
19.8 in
Solid Diameter (Maximum)
0.06 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in

Details

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
1/2 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
18 to 40 gpm @ 62 to 35 ft
Voltage
115/230
Duty
Continuous
Max. Specific Gravity
1.0
Amps
9.4/4.7
Max. Pressure
75 psi
GPM of Water @ 50 Ft. of Head
30
Max. Liquid Temp.
212 Degrees F
Port Rotation
Top
Motor RPM
3,500 RPM
Frame
48
Inlet Pressure
50 psi
Best Efficiency GPM @ PSI
29 @ 52 ft
GPM of Water @ 30 Ft. of Head
44
HP
1/2
Motor Enclosure
Totally Enclosed Fan Cooled
Item
Centrifugal Pump
Housing Material
Cast iron
GPM of Water @ 60 Ft. of Head
20
Impeller Type
Closed
Wetted Materials
ANSI 316L Stainless Steel, Buna-N, Carbon, Ceramic
Max. Head
71 ft
Inlet
1-1/4" NPT
Outlet
1" NPT
GPM of Water @ 40 Ft. of Head
36
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
Phase
Single
Impeller Material
Stainless Steel
For Use With Potable Systems
No
Horsepower
1/2 hp
Pump Housing Material
Cast Iron
Discharge Type
NPT
Shut Off Pressure (Maximum)
75 psi
Best Efficiency Flow
27 gpm
Maximum Feet of Head
71 ft
Intake Type
NPT
Flow Rate @ 60 ft of Head (Maximum)
22 gpm
Best Efficiency Head
53 ft
Nameplate Voltage
115/230V AC
Shaft Material
300 Stainless Steel
Priming
Manual
Impeller Design
Closed
Specific Gravity (Maximum)
1
Maximum RPM
3,500 RPM
Duty Cycle
Continuous
Maximum Media Temperature
212 Degrees F
Compatible with Media Type
Water
Flow Rate @ 50 ft of Head (Maximum)
30 gpm
Flow Rate @ 30 ft of Head (Maximum)
42 gpm
Wetted Material
316L Stainless Steel, Buna-N, Carbon, Ceramic
Seal Type
Type 6
Flow Rate @ 40 ft of Head (Maximum)
36 gpm
Motor Frame Designation
48
Volute Material
ANSI 316L Stainless Steel

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 36 gpm, Flow Rate @ 60 ft of Head (Maximum) 22 gpm, Maximum Feet of Head 71 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 ft of Head (Maximum) 42 gpm, Flow Rate @ 50 ft of Head (Maximum) 30 gpm, Priming Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.