SAE Plain Ball Hex Key Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short, 4 PK

  • Mfr # 61816

  • Zoro # G2117665


product price:  $21.59
/pk 4, $5.40/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61816
Zoro #
G2117665
UPC #
037516618160
Country of Origin
United States

Dimensions

Tip Size
1/4"
Arm Length
9 in
Handle Length
4 in
Length Family
Long
Long Arm Length
9 in
Short Arm Length
4 in
Long-Arm-Length
9"
Arm-Length
9"
Short-Arm-Length
4"
Handle-Length
4"
Arm Length - Short
9 in
Arm Length - Long
9 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
Plain
Tether Capable
Tether Capable
Handle Material
Plastic
Hex/Torx Key Product Grouping
Hex Key
Working Angle
30 Degrees
Insulated / Uninsulated
Uninsulated
Handle Color
Black, Red
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Blade Material
Alloy steel
Nonsparking
No
Tether Style
Tether Capable
Fastener Holding
No
Number of Ball Ends
1
Standards
ASME B18.3, GGG-K-275D
Key Shape
T
Tether Ready
No
Non-Sparking
No
Non-Magnetic
No
Insulated
No
Grip Style
Cushion
Corrosion Resistant
Yes
Number of Tips
1
End Shape
Hex
Driver Material
Alloy Steel
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Series
Power-T Ball-Hex

Description

Hex Key, Tip Size 1/4 in, Long Arm Length 9 in, Short Arm Length 4 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.