ElectricalTape, Polyimide, Ambr, 36ydL, 2inW

  • Mfr # 5413

  • Zoro # G2118616


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyimide Film
Tape Width
2 in
Tape Length
36 yd
Tape Shape
Continuous Roll
Series
5413
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5413
Zoro #
G2118616
UPC #
888519017692
Country of Origin
United States

Dimensions

Tape Width
2 in
Tape Length
36 yd
Tape Thickness
2.7 mil
Width
2"
Imperial Tape Width
2 in
Metric Tape Length
32.92 m
Imperial Tape Length
108 ft
Metric Tape Width
50.8 mm

Details

Item
Insulating Electrical Tape
Tape Backing Material
Polyimide Film
Tape Shape
Continuous Roll
Series
5413
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-100 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
33 lb/in
Tape Adhesive Strength
22 oz/in
Tape Color
Amber
Material
Polyimide
Tape Elongation
62 %
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Number of Adhesive Sides
1
Elongation
62 %
Voltage Rating
Not Rated
Maximum Tape Performance Temperature
500 Degrees F
Printed Message
Unprinted
Specifications Met
ASTM
Breakdown Voltage
7,000 V
Breaking Strength
33 lb/in
Environment
High Temperature
Adhesion to Steel
22 oz/in
Tape Adhesive Format
Single-Sided
Tape Type
Film
Self-extinguishing
Self-Extinguishing
Tape Backing Construction
Film
Tape Resistance Properties
Chemical-Resistant, Flame-Retardant, Heat-Resistant, Radiation-Resistant
Minimum Tape Performance Temperature
-100 Degrees F
Adhesive Properties
Chemical Resistant, Flame-Retardant, Radiation Resistant
Product Form
Continuous Roll
Tape Sub-Type
High-Temperature
Tape Brand
3M(TM)
Tape Properties
Chemical-Resistant, Flame-Retardant, Radiation-Resistant
Liner Included
No Liner
Self-Extinguishing
Yes
Performance Temp. Range
-100 Degrees to 500 Degrees F
For Temperature Application
High Temperature

Description

Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Silicone, 2 in, 36 yd, 2.7 mil, 3M(TM), Series 5413, Amber, Minimum Tape Performance Temperature -100 Degrees F, Maximum Tape Performance Temperature 500 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.