This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17C0036BL75
- Zoro #
- G2119050
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 75 ft.
- Width
- 3 ft
- Thickness
- 5/8 in
Details
- Item
- Antifatigue Runner
- Color
- Black
- Mat Surface Pattern
- Textured
- Standards
- ASTM D1056, ASTM D1667, ASTM D412, FMVSS302
- Antifatigue
- Yes
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Oil Resistant
- Yes
- Mat Shape
- Rectangle
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Antimicrobial
- No
- Brake Fluid Resistant
- No
- Backing Material
- PVC Nitrile Foam
Description
Antifatigue Runner, Width 3 ft, Thickness 5/8 in, Mat Shape Rectangle, Length 75 ft