Disc Backup Pad, 6" Dia., Max. 13,000 RPM
Mfr # 54327
Zoro # G2121143
product price:Â $33.59
/eaKey Features
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Hook-and-Loop
Back Mounting Size
5/16"-24
Max. RPM
13,000 RPM
Density
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
54327
Zoro #
G2121143
UPC #
616026000445
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Back Mounting Size
5/16"-24
Overall Diameter
6 in
Thickness
3/8 in
Overall Thickness
3/8 in
Overall Width
6 in
Connector Size
5/16"-24
Details
Item
Hook-and-Loop Disc Backup Pad
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Hook-and-Loop
Max. RPM
13,000 RPM
Density
Medium
Vacuum Hole Design
Non-Vacuum
Body Material
Urethane
Backup Pad Shape
Round
Maximum Operating Speed
13,000 RPM
Abrasive Mount Type
Hook and Loop
Number of Vacuum Holes
Non-Vacuum
Connector Type
Threaded Shaft
Features
Short Nap Hook Type
Product Type
Disc Backup Pad
Device Material
Urethane
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Urethane, Density Medium, Maximum Operating Speed 13,000 RPM, Number of Vacuum Holes Non-Vacuum, Overall Width 6 in, Overall Diameter 6 in, Overall Thickness 3/8 in, Product Type Disc Backup Pad, Features Short Nap Hook Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.