
Men's Winter Boots, 12 M, Leather, 10 in H
Mfr # RP118
Zoro # G212165181
product price: $51.35
/prKey Features
Size
12
Width
M
Upper Material
Leather
Outsole Material
TPR
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RP118
Zoro #
G212165181
UPC #
86189064415
Country of Origin
Viet Nam
Dimensions
Size
12
Width
M
Height
10 in
Details
Item
Winter Boots
Upper Material
Leather
Outsole Material
TPR
Waterproof
Yes
Gender
Men's
Description
- • Waterproof to the stitch line of TPR shell
- • Molded-in heel kick for quick boot removal
- • Comfort rated to -50° F
- • Insulated with a 3/4" removable polymeric foam liner
- • 400 gram Thermolite ® insole for superior warmth
- • Woven nylon pull loop and large toothed front zipper for easy on/off
- • Utila-Trac molded outsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.