
Plastic, 21.46 in L, 4.92 in W, 21.46 in H
Mfr # 27027-MATTEBLACK
Zoro # G212340359
product price: $26.85
/eaKey Features
Overall Height
21.46 in
Overall Length
21.46 in
Overall Width
4.92 in
Material
Plastic
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
27027-MATTEBLACK
Zoro #
G212340359
UPC #
633125271460
Country of Origin
China
Dimensions
Overall Height
21.46 in
Overall Length
21.46 in
Overall Width
4.92 in
Details
Material
Plastic
Color
Black
Description
Maximize your storage space even in the smallest spaces with the Simplify 3 tier slide out cart. The slim design allows this cart to fit between your washer and dryer, appliances, side of cabinets and other small spaces. Designed with 3 tiers of shelving you can store your detergent, cleaning products, bathroom accessories, kitchen accessories and lots more. Ideal for kitchens, bathrooms and laundry rooms the cart conveniently slides in and out of where stored on its 4 wheels.
- •Dimensions: 21"x 5"x 28.35"
- •3 Tier Slide Out Cart
- •Ideal for Kitchens, Bathrooms and Laundry Rooms
- •Slides Between cabinets, appliances and other small spaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.