Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 22 mm W, 40 mm H
Mfr # WWG3040221000
Zoro # G2127842
product price:Â $79.79
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Key Type
Undersized
Length
1000 mm
Width
22 mm
Height
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WWG3040221000
Zoro #
G2127842
UPC #
-
Country of Origin
United States
Dimensions
Length
1000 mm
Width
22 mm
Height
40 mm
Size
22 x 40mm
Length Tolerance
+0.000/-0.005 mm
Width Tolerance
+0.000/-0.060 mm
Details
Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
Tensile Strength
64,000 psi
Rockwell Hardness
B85
Application
Make Your Own Key
Features
Magnetic
Thickness Tolerance
+0.000/-0.130 mm
Made in North America
Yes
Pack Size
Small Pack
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Key Shape
Straight
Type
Undersized
Tensile Strength (PSI)
64,000 psi
Description
Key Stock,1 m L,Steel,40mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 22 mm, Thickness Tolerance +0.000/-0.130 mm, Length 1 m, Length Tolerance +0.000/-0.005 mm, Width 40 mm, Width Tolerance +0.000/-0.060 mm, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*, Key Type Undersized
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.