Vacuum Pump, 6 cfm, 15 micron, 120V AC

  • Mfr # VP67
  • Zoro # G212937870
product price: 
$
607.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Phase
Single
Weight
29 lb
Displacement
6 cfm
Overall Length
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VP67
Zoro #
G212937870
UPC #
872641004828
Country of Origin
China
Item
Vacuum Pump
Voltage
120V AC
Phase
Single
Weight
29 lb
Displacement
6 cfm
Application
Industrial
Motor Type
AC
Body Material
Cast Iron
Oil Capacity
8 oz
Includes
(2) 8 oz Oil
Inlet 1 Port Connection Type
SAE
A2L Compatibility
A2L Compatible
Inlet 2 Port Connection Type
SAE
Inlet 1 Port Connection Gender
Male
Current
5 A
Drain Port Connection Thread Direction
Right-Hand
Motor Speed
3,440 RPM
Number of Stages
Two-Stage
Inlet 3 Port Connection Type
SAE
Horsepower
1/2 hp
For Refrigerant Type
Standards
CE Listed, CSA 213, CSA 68, UKCA, UL 121201, UL 1450, WEEE
Includes Sightglass
Sightglass Included
Plug Configuration
5-15P
Inlet 1 Port Connection Thread Direction
Right-Hand
Operating Temperature - Minimum
30 Degrees F
Inlet 3 Port Connection Thread Direction
Right-Hand
Includes Vacuum Gauge
Gauge Not Included
Power Source
Plug-In
Warranty
1 yr
Ultimate Vacuum
15 micron
Inlet 3 Port Connection Gender
Male
Includes Isolation Valve
Isolation Valve Not Included
Frequency
60 Hz
Reservoir Port Connection Thread Direction
Right-Hand
Product Type
Vacuum Pump
Includes Oil Mist Filter
Oil Mist Filter Not Included
Includes Hoist Clip
Hoist Clip Not Included
Number of Inlet Ports
3
Inlet 2 Port Connection Thread Direction
Right-Hand
Operating Temperature - Maximum
122 Degrees F
Calibration Certificate Type
Traceable without data
Inlet 2 Port Connection Gender
Male
Includes Gas Ballast
Gas Ballast Included
Power Source - TS Only
Plug-In
Power Source - old
Plug-In

Dimensions

Overall Length
16 in
Overall Width
11.7 in
Overall Height
7.9 in
Cord Length
50 ft
Inlet 2 Port Connection Size
3/8 in
Inlet 3 Port Connection Size
1/2 in
Inlet 1 Port Connection Size
1/4 in
Wire Rope Length
16 in
Length
16 in

Description

Vacuum Pump, 6 cfm Displacement, Voltage 120V AC, Overall Length 16 in, Overall Height 7.9 in, Overall Width 11.7 in, Weight 29 lb, Oil Capacity 8 oz, Body Material Cast Iron, Includes (2) 8 oz Oil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews