Starter Bulk Storage Rack, 36 in D, 72 in W, 4 Shelves, Dove Gray

  • Mfr # DD67333SW

  • Zoro # G2130436


product price:  $801.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
36 in
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DD67333SW
Zoro #
G2130436
UPC #
694049282994
Country of Origin
United States

Dimensions

Depth
36 in
Height
96 in
Overall Width
72 in
Overall Depth
36 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb
Decking Material
Steel Wire
Finish
Powder Coated
Color
Dove Gray
Item
Bulk Storage Rack
Beam Capacity
1900 lb.
Shelving Post Gauge
14
Includes
Welded Uprights, (3) Front to Back Support Per Level, (8) Beams, Flat Wire Decking
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Gauge
14 ga
Upright Color
Dove Gray
Duty Rating
Medium-Duty
Post Gauge
14 ga
Beam Color
Dove Gray
Whole Unit Load Capacity
7,600 lb
Upright Gauge
14 ga
Upright Load Capacity @ 36 in
10,000 lb
Load Capacity per Shelf
1,900 lb
Frame Material
Steel
Upright Load Capacity @ 24 in
10,000 lb
Number of Beams
8
Beam Style
Z-Beam
Decking Finish
Powder Coated
Shelf Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Beam Gauge
14 ga
Includes Decking
Yes
Number of Uprights
2
Frame Finish
Powder Coated
Mobility
Stationary
Upright Finish
Powder Coated
Beam Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Decking Style
Wire
Shelving Configuration
Starter

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 72 in, Overall Depth 36 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 4, Shelf Capacity 1,900 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes Welded Uprights, (3) Front to Back Support Per Level, (8) Beams, Flat Wire Decking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.