Fork Terminal, #8 Stud Size, 16 AWG, 600 V, Vinyl Insulated, Red, Crimp Termination Only, 100 PK

  • Mfr # 18RA-8F

  • Zoro # G2132076


product price:  $57.79
/pk 100, $0.58/ea

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Coverage
Partial Coverage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18RA-8F
Zoro #
G2132076
UPC #
786210800899
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Stud Size
#8
Tongue Width - Wire Connector
0.31 in
Overall Length
0.97 in
Tongue Length
1/2 in
Tongue Width
0.31 in
Barrel Length
0.54 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Coverage
Partial Coverage
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed E9809
Connection Material
Copper
Max. Temp.
221 Degrees F
Terminal Type
Standard
Connection Type
Crimp
Terminal Connection
Crimp
Seam
Brazed
Wire Range
22 to 16 AWG
Features
These fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wires flex point.; Brazed seam barrel is serrated for high pull-out value.; Insulation is color-coded.; Application Tools: WT145C, WT2000, WT112M, ERG4001; Alternate Package Qty: RA1147
Seam Style
Brazed
Insulation Material
Vinyl
Compatible with Series
RA1147
Compatible Manufacturer Model Number
ERG4001, WT112M, WT145C, WT2000
Barrel Style
Insulation Grip
RoHS Compliant
No
Contact Finish
Tin
Compatible with Product Type
Crimper, Ratchet Crimper
Special Features
Fork Terminals Have Extra-Long PVC Insulation Sleeve for Protection and Stress Relief at Wires Flex Point
Insulation Dia
0.15 in
Surface protection
Tinned
Series
RA1147

Description

Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 16 AWG, Stud Size #8, Termination Style Crimp, Tongue Length 0.42 in, RoHS Compliant No, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.54 in, Barrel Style Insulation Grip, Compatible Grainger Part Number 3KH46, 3KH52, 4XMR5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.