Davit Crane, 400 lb Capacity, 0 in to 38.5 in Reach, 0 in to 120 in Lift Range, Blue

  • Mfr # VAN-J-DC

  • Zoro # G2137451


product price:  $1,129.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Capacity
400 lb
Material
Welded Steel
Reach
0 in to 38.5 in
Lift Range
0 in to 120 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VAN-J-DC
Zoro #
G2137451
UPC #
691215044691
Country of Origin
United States

Dimensions

Mast Diameter
3.5 in
Overall Height
46.1 in
Overall Width
12.3 in
Mfr. Warranty Length
90 day
Maximum Lifting Height
3 ft
Overall Fixed Boom Length
39.8 in
Minimum Lifting Height
3.3 ft
Overall Depth
45.8 in
Height Under Boom
31.4 in
Boom Length Adjustability
Fixed

Details

Item
Davit Crane
Capacity
400 lb
Material
Welded Steel
Reach
0 in to 38.5 in
Lift Range
0 in to 120 in
Finish
Powder Coated
Color
Blue
Operation Mode
12V DC
Includes
12 V DC Winch, Base, Cable Assembly, Hand Pendant Control
Swivel Angle
360 Degrees
Voltage
12V DC
Overall Weight
127 lb
Maximum Lifting Capacity
400 lb
Control Type
Wired Control
Body Material
Steel
Power Source
Electric
Included Components
Winch, 3/16 in x 46 ft Steel Cable, Controller, Pedestal Mount Base
Max Extended Arm Load Capacity
400 lb
Mobility
Stationary
Boom Weight
127 lb
Body Finish
Painted
Operating Voltage
12V DC

Description

Davit Crane, Maximum Lifting Capacity 400 lb, Minimum Lifting Height 3.3 ft, Maximum Lifting Height 3 ft, Boom Length Adjustability Fixed, Number of Boom Length Positions Not Applicable, Minimum Adjustable Boom Length Not Applicable, Maximum Adjustable Boom Length Not Applicable, Boom Weight 127 lb, Color Blue, Compatible Base Grainger Part Number Not Applicable, Compatible Base Manufacturer Part Number Not Applicable, Control Type Wired Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.