
12 in W x 79 in H Double-Hung Window Screen, DH6, UltraVue Mesh, Almond
Mfr # DH6-A29-MSUV-L00-H79-W12
Zoro # G214000855
product price:Â $132.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Width
12 in
Window Screen Type
Double-Hung
Mesh Type
UltraVue
Series
DH6
Frame Color
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DH6-A29-MSUV-L00-H79-W12
Zoro #
G214000855
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
79 in
Details
Window Screen Type
Double-Hung
Mesh Type
UltraVue
Series
DH6
Frame Color
Almond
Description
The DH6 is a double-hung window screen that utilizes two leaf springs to help secure the screen in your window and a pull rail for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.