Safety Helmet, STRATO ALVEO, ABS, 6 Point Ratchet, Type 1, Class C, Red
Mfr # A020AA02
Zoro # G2140277
product price:Â $149.95
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Climbing
Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Series
STRATO ALVEO
Suspension Adjustment Type
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A020AA02
Zoro #
G2140277
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Safety Helmet
Head Protection Style
Climbing
Head Protection Material
ABS
Series
STRATO ALVEO
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Red
Head Protection Venting
No
Standards
ANSI
Accessory Slots
Yes
Hard Hat ANSI Type
1
Head Protection Graphics
No Graphics
Graphics
None
Hard Hat ANSI Class
C
ANSI Classification
Type 1, Class C
ANSI Impact Type
1
ANSI Electrical Class
C
Accessory Mounting Options
Side-Slots
High-Visibility
No
Head Protection Brand
PETZL
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI, Series Strato Alveo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.