Standard Clevis Pin, 3/8 in Dia, 1-1/64 in Usable Lg, Stainless Steel, 5 PK
Mfr # WWG-CLPS-174
Zoro # G2142165
product price:Â $7.99
/pk 5, $1.60/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
3/8 in
Usable Length
1-1/64 in
Shank Length
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WWG-CLPS-174
Zoro #
G2142165
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/8 in
Usable Length
1-1/64 in
Shank Length
1-1/4 in
Length
1 1/4 in
Maximum Usable Length
1 1/64 in
Minimum Hole Size
0.151 in
Maximum Hole Size
0.166 in
Head Diameter
33/64 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced
Description
Clevis Pin,1.25 in L,SS 0.375 in dia,PK5, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 1 1/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 1 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.