Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Tan

  • Mfr # U3288-1A-PT

  • Zoro # G2143648


product price:  $535.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3288-1A-PT
Zoro #
G2143648
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Door Type
Louvered
Number of Openings
3
Legs Included
Yes
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Material
Steel
Lock Type
Padlock Hasp
Locker Configurations
(3) Wide, (1) Tier
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Handle Type
Recessed Lift
Legs
6"
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Material
Cold rolled steel
Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Tier
One
Includes
Hat shelf
Assembled/Unassembled
Assembled
Locker Color Family
Beiges/Whites
Hook Type
Double Prong, (2) Single Prong
Audit Trail Storage
None
Frame Assembled
Assembled
Locker Finish
Powder Coated
Number of Lockers
3
Includes Number Plates
Yes
Locker Color
Tan
Number of Tiers
1
Number of Units Wide
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.