
HSS Jobber Drill, Uncoated, 4.1 mm
Mfr # 114000 4,1
Zoro # G214374918
product price:Â $0.79
/ea
Sold in multiples of 20 for $15.80
Key Features
Overall Length
75 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
4.1 mm
Material - Machining
HSS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
114000 4,1
Zoro #
G214374918
UPC #
-
Country of Origin
China
Dimensions
Overall Length
75 mm
Drill Bit Size
4.1 mm
Shank Dia.
4.1 mm
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Shank Type - Machining
Plain Shank
Description
Roll forged, standard helix angle, core thickness and core taper. Dimensions to DIN 338. No interruption in the material structure so the drill is more resilient and suitable for arduous drilling tasks e. g. with hand held drills. Economy version. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.