Chrome SLT 4072 Cut-Resistant Gloves, Synthetic Leather Palm, 3XL, Gray/High-Visibility Orange

  • Mfr # 4072-XXXL (12)

  • Zoro # G2143804


product price:  $34.29
/pr

Key Features

Color
Gray/High-Visibility Orange
Cuff Style
Shirred Slip-On
Glove Length
9-3/4"
Palm Material
Synthetic Leather
Application
Oil and Gas, Mining, Maintenance, Manufacturing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4072-XXXL (12)
Zoro #
G2143804
UPC #
812013029233
Country of Origin
Viet Nam

Dimensions

Glove Size
3XL
Glove Length
9-3/4"
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Cut-Resistant Gloves
Color
Gray/High-Visibility Orange
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Oil and Gas, Mining, Maintenance, Manufacturing
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Dry, Light Oil and Oily
Stitching Material
Nylon
Glove Hand Style
Left and Right
Puncture Resistant
Yes
Glove Coating Finish
None
Thumb Style
Full
Glove Coating Coverage
None
Glove Lining Material - Cut Resistant
HPPE
Finger Style
Full Finger
Glove Coating Material
Uncoated
Weight
6.88 oz.
Knuckle Padding Material
None
ANSI/ISEA Puncture Force
38 N
Series
Chrome SLT
Finger Material
Spandex
Back Material
Spandex
ANSI/ISEA Cut Level
A6
Glove Cut
Clute
ANSI/ISEA Abrasion Level
5
Coating Material
Uncoated
ANSI/ISEA Cut Load
3,011 g
ANSI/ISEA Cut Grams
3011
Silicone-Free
Yes
Glove Safety Features
High-Visibility
Glove Liner Material
HPPE
Anti-Static
No
Cut-Resistance Coverage
Full
Brand and Series
HexArmor Chrome SLT 4072
Glove Material Color
Gray/High-Visibility Orange
Touchscreen Compatible
No
Glove Construction
Cut and Sewn
Reinforcement Coverage
Reinforced Finger Sides
Latex-Free
Yes
Glove Materials
HPPE/Synthetic Leather
Includes Pinch Point Protection
No
EN 388 Impact Rated
No
Includes Heat Pack Pocket
No
Glove Features
High-Visibility
Rope Channel Reinforcement
No
Windproof
No
Glove Back Material
Spandex(R)
Includes Double Palm
No
Includes Padded Palm
No
Palm Style
Double Layer
Reflective Backing
Yes
Thumb Sweat Wipe
No
Grip Coating Color
Gray
Waterproof
No
Low-Profile Impact Protection
No
Includes Red Palm
No
Touchscreen Nib
No
EN 388 Rating
3X42F
ANSI/ISEA Heat Level
Not Available
Includes Keypad Nib
No
Layered Palm Material
HPPE
Includes ID Panel
No
Includes Pull Strap
No
Min. Temp.
32 Degrees F
High-Visibility
Yes
Hand Style
Left and Right
Minimum Temperature
32 Degrees F
Glove Back Color
Orange
Oil-Resistant
Yes
Includes Reinforced Thumb Crotch
No
Glove Lining Material
HPPE

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Double Layer, Backing Style Spandex(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Standards ANSI/ISEA, EN 388, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.