Chrome SLT 4072 Cut-Resistant Gloves, Synthetic Leather Palm, M, Gray/High-Visibility Orange

  • Mfr # 4072-M (8)

  • Zoro # G2143838


product price:  $34.29
/pr

Key Features

Color
Gray/High-Visibility Orange
Cuff Style
Shirred Slip-On
Glove Length
9-3/4"
Palm Material
Synthetic Leather
Application
Oil and Gas, Mining, Maintenance, Manufacturing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4072-M (8)
Zoro #
G2143838
UPC #
812013029196
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
9-3/4"
Size- Numeric
8
Size- Alpha
M

Details

Item
Cut-Resistant Gloves
Color
Gray/High-Visibility Orange
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Oil and Gas, Mining, Maintenance, Manufacturing
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA
Finger Style
Full Finger
ANSI/ISEA Cut Level
A6
Suggested Use Environment
Dry, Light Oil and Oily
ANSI/ISEA Puncture Force
38 N
Back Material
Spandex
Knuckle Padding Material
None
Glove Hand Style
Left and Right
Puncture Resistant
Yes
Stitching Material
Nylon
Glove Coating Material
Uncoated
Abrasion Resistant
Yes
Glove Coating Finish
None
Glove Cut
Clute
Glove Lining Material - Cut Resistant
HPPE
Series
Chrome SLT
Thumb Style
Full
ANSI/ISEA Puncture Level
2
Finger Material
Spandex
Weight
6.88 oz.
Glove Coating Coverage
None
ANSI/ISEA Abrasion Level
5
Coating Material
Uncoated
ANSI/ISEA Cut Load
3,011 g
ANSI/ISEA Cut Grams
3011
Glove Safety Features
High-Visibility
Silicone-Free
Yes
Reinforcement Coverage
Reinforced Finger Sides
Anti-Static
No
Cut-Resistance Coverage
Full
Glove Construction
Cut and Sewn
Brand and Series
HexArmor Chrome SLT 4072
Touchscreen Compatible
No
Glove Materials
HPPE/Synthetic Leather
Glove Liner Material
HPPE
Glove Material Color
Gray/High-Visibility Orange
Latex-Free
Yes
Grip Coating Color
Gray
Includes Pull Strap
No
Includes Padded Palm
No
Includes Double Palm
No
Waterproof
No
Glove Features
High-Visibility
Touchscreen Nib
No
EN 388 Impact Rated
No
Layered Palm Material
HPPE
Thumb Sweat Wipe
No
Reflective Backing
Yes
Includes Red Palm
No
ANSI/ISEA Heat Level
Not Available
Min. Temp.
32 Degrees F
Includes Keypad Nib
No
EN 388 Rating
3X42F
Includes ID Panel
No
Rope Channel Reinforcement
No
Windproof
No
Includes Heat Pack Pocket
No
Low-Profile Impact Protection
No
Glove Back Material
Spandex(R)
Palm Style
Double Layer
Includes Pinch Point Protection
No
High-Visibility
Yes
Hand Style
Left and Right
Glove Back Color
Orange
Oil-Resistant
Yes
Includes Reinforced Thumb Crotch
No
Minimum Temperature
32 Degrees F
Glove Lining Material
HPPE

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Double Layer, Backing Style Spandex(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Standards ANSI/ISEA, EN 388, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.