Steel Strapping Sealer, Front Action
Mfr # SRC-3423
Zoro # G2145333
product price:Â $455.99
/ea
Free Shipping & Returns
Key Features
For Use With
Steel
Application
Round Surfaces
For Strapping Width
3/4"
Notch Type
Single Reverse
For Strapping Thickness
Up to 0.023"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SRC-3423
Zoro #
G2145333
UPC #
094701058705
Country of Origin
India
Dimensions
For Strapping Width
3/4"
For Strapping Thickness
Up to 0.023"
Fits Strap Width
3/4 in
Details
Item
Strapping Sealer
For Use With
Steel
Application
Round Surfaces
Notch Type
Single Reverse
Style
Front Action
Weight
3 lb
Material
Steel
Tool Style
Front Action
Tool Type
Sealer Tool
Tool Power Source
Manual
Color
Black
Tool Strength
Standard Duty
Tool Seal Type
Open Seals
Compatible Strapping
Steel Strapping
Fits Strap Tensile
.023
Tool Action
Front Action
Tool Weight
3 lb
Description
Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 3/4 in, Fits Strap Tensile .023, Tool Seal Type Open Seals, Tool Weight 3 lb, Tool Style Front Action
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.