Shop MILWAUKEE TOOL
See all product information
Create Account
44-7/8 in Extreme Thin Metal Deep Cut Band Saw Blade, 8 TPI, PK3
Mfr # 48-39-0601
Zoro # G2146139
product price:Â
$
29.97
/pk 3, $9.99/ea
Key Features
Length
3 ft. 8-7/8"
Width
1/2"
Teeth per Inch
8/10
Thickness
0.020"
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-39-0601
- Zoro #
- G2146139
- UPC #
- 045242530298
- Country of Origin
- United States
Dimensions
- Length
- 3 ft. 8-7/8"
- Width
- 1/2"
- Thickness
- 0.020"
- Blade Thickness
- 0.02 in
- Blade Length
- 44 7/8 in
- Blade Width
- 1/2 in
- Overall Width
- 1/2 in
- Overall Length
- 44 7/8 in
- Overall Thickness
- 0.02 in
- Wire Rope Length
- 44 7/8 in
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 44 7/8 in, Teeth per Inch 8/10, Blade Series Extreme Metal, Blade Material Bi-Metal, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Metal Cutting Type Solid Stock, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.