Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Smooth , XL 1 PR

  • Mfr # KKC4FN-05-XL

  • Zoro # G2151224


product price:  $13.49
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KKC4FN-05-XL
Zoro #
G2151224
UPC #
696511864356
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
2085
Glove Construction
Seamless Knit
Stitching Material
HPPE
ANSI/ISEA Puncture Level
4
Suggested Use Environment
Dry, Light Oil and Oily
Finger Material
HPPE
Application
Manufacturing
Standards
ANSI/CE
Glove Cut
Gunn
Weight
3.00 oz
Thumb Style
Wing
ANSI/ISEA Puncture Force
129 N
Puncture Resistant
Yes
Glove Hand Style
Left and Right
Abrasion Resistant
Yes
Palm Material
HPPE
Silicone-Free
No
Brand and Series
Iron Clad Command KKC4FN
Reinforcement Coverage
Reinforced Thumb Crotch
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
4087
Glove Back Material
HPPE
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Minimum Temperature
Not Rated
Glove Coating Color
Black
Hand Protection Style
Glove
Double-Dipped
No
Includes Reinforced Thumb Crotch
Yes
Knit Material Color
Gray
Touchscreen Compatible
Yes
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products