Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , XL 1 PR

  • Mfr # KKC4PU-05-XL

  • Zoro # G2151398


product price:  $10.85
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KKC4PU-05-XL
Zoro #
G2151398
UPC #
696511864455
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1645
Glove Construction
Seamless Knit
Glove Cut
Gunn
Glove Hand Style
Left and Right
Finger Material
HPPE
ANSI/ISEA Puncture Force
113 N
Puncture Resistant
Yes
Abrasion Resistant
Yes
Standards
ANSI/CE
Suggested Use Environment
Dry/Light Oil
Thumb Style
Wing
Weight
3.00 oz
ANSI/ISEA Puncture Level
4
Stitching Material
HPPE
Application
Manufacturing
Palm Material
HPPE
Brand and Series
Iron Clad Command KKC4PU
Reinforcement Coverage
Reinforced Thumb Crotch
Silicone-Free
No
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
13153
Glove Back Material
HPPE
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Black
Knit Material Color
Gray
Double-Dipped
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Touchscreen Compatible
Yes
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.