Cut-Resistant Coated Gloves, Cut Level A5 , Dipped , Foam Nitrile , Smooth , S 1 PR

  • Mfr # KKC5KV-02-S

  • Zoro # G2151994


product price:  $10.69
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KKC5KV-02-S
Zoro #
G2151994
UPC #
696511869122
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R),Steel
ANSI/ISEA Cut Grams
3088
Glove Construction
Seamless Knit
Thumb Style
Wing
Application
Manufacturing
ANSI/ISEA Puncture Level
4
Stitching Material
Kevlar(R)
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
131 N
Suggested Use Environment
Dry, Light Oil and Oily
Glove Cut
Gunn
Standards
ANSI/CE
Weight
3.00 oz
Finger Material
Kevlar(R)
Puncture Resistant
Yes
Abrasion Resistant
Yes
Palm Material
Kevlar(R)
Silicone-Free
No
Reinforcement Coverage
Reinforced Thumb Crotch
Latex-Free
Yes
Brand and Series
Iron Clad Command KKC5KV
ANSI/ISEA Abrasion Cycles
6272
Glove Back Material
Kevlar®
Glove Coating Color
Black
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Knit Material Color
Yellow
Double-Dipped
No
Glove Lining Material
Kevlar®
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products