
power contactor AC-3e/AC-3
Mfr # 3RT2025-2AP00
Zoro # G215304082
product price:Â $91.65
/ea
Sold in multiples of 6 for $549.90
Free Shipping & Returns
Key Features
Coil Voltage
230V AC
Series
3RT
Number of Poles
3
Full Load Current - Inductive
17 A
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3RT2025-2AP00
Zoro #
G215304082
UPC #
-
Country of Origin
Germany
Details
Item
Definite Purpose Contactor
Coil Voltage
230V AC
Series
3RT
Number of Poles
3
Full Load Current - Inductive
17 A
Phase
3
Terminal Connection Type
Spring Type
Description
power contactor, AC-3e/AC-3, 17 A, 7.5 kW / 400 V, 3-pole, 230 V AC, 50 Hz, auxiliary contacts: 1 NO + 1 NC, spring-loaded terminal, size: S0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.