
SAC-4P-0 34-OE-OE-800-100 0 US By the
Mfr # 1422103
Zoro # G215491140
product price:Â $641.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Bare Cu litz wires
Number of Conductors
4-wire
Wire Color
brown, white, blue, black
Jacket Color
gray RAL 7001
Jacket Material
PUR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1422103
Zoro #
G215491140
UPC #
-
Country of Origin
Germany
Dimensions
Length
100 m
Details
Conductor Material
Bare Cu litz wires
Number of Conductors
4-wire
Wire Color
brown, white, blue, black
Jacket Color
gray RAL 7001
Jacket Material
PUR
Insulation Material
PP
Voltage
300 V
Description
By the meter Cable reel PUR halogen-free gray RAL 7001 4-wire color single wire: brown white blue black cable length: 100 m highly flexible resistant to welding sparks
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.